Shop Alternate Products
This Product is Discontinued
Hillman
Hdg Carr Scrw 1/2X4 1/2 (Discontinued)
Mfr # 812621
Zoro # G3684936
This Product is Discontinued
Key Features
- Finish Galvanized
- Thread Type USS Coarse
- Length 4-1/2"
- Head Type Round
- Dia./Thread Size 1/2"