Hillman
Hex Ms Nuts Z 12-24
- Zoro #: G3685152
- Mfr #: 140027

Tap to zoom
Hover or click to zoom
$8.13
- Basic Material: Steel
- Material Grade: Grade 2
- System of Measurement: Inches
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.13
Hillman #140027 Specifications
- Zoro #: G3685152
- Mfr #: 140027
- Basic Material: Steel
- Material Grade: Grade 2
- System of Measurement: Inches
- Finish: Zinc
- Package Quantity: 100
- Size: #12-24
- Drive Type: Hex
- Dia.: #12
- Package Type: C-Pak
- Thread Type: USS Coarse
- Country of Origin (subject to change): United States
Description
Hex nuts are to be used with machine bolts to adhere facing materials to prevent tension and shear movement. Specifically in wood to wood wood to metal or metal to metal applications. Galvanized zinc grade 2 steel hex nuts are recommended for most general uses and are corrosion resistant. Be sure to pre-drill any holes and to use washers and bolts that are a similar grade and finish. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Hillman #140027
Explore more
- Hillman M/S Nuts Brass 10-24 140057
- Hillman M/S Nuts Brass 6-32 140051
- Hillman 25# Fin Hex Nuts 5/16-18 660002
- Hillman M/S Nuts Brass 8-32 140054
- Hillman Finish Wash Brass #6 310300
- Hillman 25# Fin Hex Nuts 7/8-9 660016
- Hillman Nut Hex Mach10-24Ss100Pk 0829232
- Hillman Fin Nut Uss3/4-10 Bx20 160514
- Zoro Select 5/16"-18 Plain Finish Silicon Bronze Hex Nuts, 50 pk. 1WE48
- Zoro Select #10-32 Plain Finish 18-8 Stainless Steel Hex Nuts, 20000 pk. 25AM10-32
- Zoro Select #8-32 Plain Finish 18-8 Stainless Steel Hex Nuts, 20000 pk. 25AM8-32
- Hillman Hex Nuts