Shop Alternate Products
This Product is Discontinued
Hillman
Grade 2 Hex Bolt, Steel (Discontinued)
Mfr # 221006
Zoro # G3682888
This Product is Discontinued
Key Features
- System of Measurement Inches
- Finish Zinc
- Size 1/4"-20 x 3"
- Thread Type USS Coarse
- Primary Color Silver