
Hillman Fasteners 40141 100 Pack; 10 x 3 in. Phillips; Flat Head; Zinc Wood Screw.
Mfr # 557835
Zoro # G103911576
product price:Â $37.29
/eaKey Features
Phillips Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
557835
Zoro #
G103911576
UPC #
747925480974
Country of Origin
China
Details
Drive
Phillips
Item
Wood Screw
Description
Features
- 100 Pack.
- Size - 10 x 3 in.
- Phillips, Flat Head, Zinc Wood Screw.
- Dimension - 3.9 x 3.9 x 3.1 in.
- Item Weight - 2.01 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.