Shop Alternate Products
This Product is Discontinued
Hillman
Hollow Wall Anchor 1/4S (Discontinued)
Mfr # 370021
Zoro # G3682416
This Product is Discontinued
Key Features
- Head Type Pan
- Finish Zinc
- Primary Color Silver
- Thread Type SAE Fine
- Style Short