Shop Alternate Products
This Product is Discontinued
Hillman
Hwh Drl Scr 12-14X2 (Discontinued)
Mfr # 560366
Zoro # G1928312
This Product is Discontinued
Key Features
- System of Measurement Inches
- Drive Type External Hex
- Point Type Self-drilling
- Material Steel
- Finish Zinc