customer-service Help
Hillman

Hwh Neo S.Pierce 9X1-1/2

Hillman Hwh Neo S.Pierce 9X1-1/2 560908
Tap to zoom
Hover or click to zoom
$16.45
  • Head Type: Hex Washer
  • Material: Steel
  • Finish: Ceramic
See full product details
Orders over $75 ship free.

Total: $16.45

Hillman #560908 Specifications

  • Head Type: Hex Washer
  • Material: Steel
  • Finish: Ceramic
  • Size: #10 x 1-1/2"
  • Length: 1-1/2"
  • Drive Type: Hex
  • System of Measurement: Inches
  • Package Quantity: 100
  • Head Dia.: #10
  • Primary Color: Gray
  • Point Type: Self-piercing
  • Thread Type: USS Coarse
  • Package Type: C-Pak
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Self Piercing sheeters are specifically designed to fasten metal sheeting with out drilling and have self tapping threads to provide a stronger grip to your surface. These screws puncture the metal roofs and have a neoprene washer provide a water tight seal. These screws have a ceramic finish that is corrosion resistant and recommended for use for treated woods. *

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Hillman #560908