Shop Alternate Products
This Product is Discontinued
Hillman
Grade 2 Hex Bolt, Steel (Discontinued)
Mfr # 190228
Zoro # G3685292
This Product is Discontinued
Key Features
- System of Measurement Inch
- Finish Zinc
- Size 3/8"-16 x 9"
- Thread Type USS Coarse
- Package Type C-Pak