Shop Alternate Products
This Product is Discontinued
Hillman
Grade 2 Hex Bolt, Steel (Discontinued)
Mfr # 190285
Zoro # G3690999
This Product is Discontinued
Key Features
- System of Measurement Inch
- Finish Zinc
- Thread Type USS Coarse
- Size 7/16"-14 x 7"
- Package Type C-Pak