Hillman
Lb 1.25"Hg Fence Staple
- Zoro #: G006990296
- Mfr #: 461297
Hover or click to zoom Tap to zoom
Key Features
- Leg Length (In.): 1 1/4
- Gauge: 9
- Construction: Hot-Dipped Galvanized Steel
- Color: Silver
- Material: Steel
$7.89
Must order in multiples of 2
Subtotal: $15.78
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HILLMAN No. 6 X 1/2 in. L Copper Cut Tacks 0.5 pk, 6PK 122615
- HILLMAN No. 12 X 11/16 in. L Galvanized Silver Steel Cut Tacks 1.75 pk, 6PK 122605
- HILLMAN No. 4 X 7/16 in. L Silver Aluminum Cut Tacks 0.5 pk, 6PK 122611
- HILLMAN 1/2" #11 Dbl Point Tack 122657
- HILLMAN No. 9 X 7/16 in. L Galvanized Steel Double Point Tacks 1.25 pk, 6PK 122661
- HILLMAN No. 16 X 13/16 in. L Galvanized Silver Steel Cut Tacks 1.75 pk, 6PK 122607
- HILLMAN 5K 1"18Ga Finish Staple 461777
- HILLMAN 50Lb 1.25" Fence Staple 461637
- HILLMAN 5Lb 1.75" Galv Staple 461479
- SENCO 1/2 in. W X 5/8 in. L 21 Ga. Narrow Crown Caps and Staples 2200 pk M004092
- G.L. HUYETT Hog Ring #3 12-1/2 ga Stainles HOGS-003
- Hillman