Hillman
Lead Ms Anch 10-24
- Zoro #: G3696720
- Mfr #: 370138

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $46.04
Hillman #370138 Specifications
- Zoro #: G3696720
- Mfr #: 370138
- Finish: Plain
- Anchor Material: Lead Alloy
- Color: Gray
- Size: #10-24
- Dia.: #10
- Package Quantity: 100
- Thread Type: USS Coarse
- Package Type: C-Pak
- Country of Origin (subject to change): China
Description
Powers machine screw anchor 10-24 is designed to set the anchor in a masonry base material. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Hillman #370138
Explore more
- Hillman Lead Ws Anch 6-8X1 1/2 370243
- Hillman Screw Anchor 1/2X3" 10Pk 372224
- Hillman Rawl Tapr Fhp 3/16X2-3/4 375303
- Hillman Lag Shield Long 3/8 370192
- Hillman Lead Ws Anch 6-8X3/4 370237
- Hillman Rawl Tapr Hwh 3/16X2-1/4 375288
- Hillman Rawl Tapr Hwh 1/4X3-3/4 375298
- Hillman Lead Ws Anch 10-14X1 1/2 370249
- Hillman Anchor Screws