customer-service Help
Hillman

Lead Ms Anch 1/4-20

Hillman Lead Ms Anch 1/4-20 370141
Tap to zoom
Hover or click to zoom
$51.99
  • Anchor Material: Lead Alloy
  • Finish: Plain
  • Size: 1/4"-20
See full product details
Orders over $75 ship free.

Total: $51.99

Hillman #370141 Specifications

  • Anchor Material: Lead Alloy
  • Finish: Plain
  • Size: 1/4"-20
  • Dia.: 1/4"
  • Color: Gray
  • Package Quantity: 100
  • Package Type: C-Pak
  • Thread Type: USS Coarse
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Powers machine screw anchor 1/4-20 is designed to set the anchor in a masonry base material. *

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Hillman #370141