Hillman
Lead Ws Anch 6-8X3/4
- Zoro #: G3689072
- Mfr #: 370237

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.16
Hillman #370237 Specifications
- Zoro #: G3689072
- Mfr #: 370237
- Anchor Material: Steel
- Finish: Lead Alloy
- Length: 3/4"
- Dia.: #6-8
- Size: #6-8 x 3/4"
- Package Quantity: 100
- Package Type: C-Pak
- Thread Type: USS Coarse
- Country of Origin (subject to change): China
Description
Hillman lead anchor #6-8 x 3/4 is designed for use in concrete brick and block.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Hillman #370237
Explore more
- Hillman Rawl Tapr Fhp 1/4X3 3/4 375312
- Hillman Lead Ms Anch 1/4-20 370141
- Hillman Rawl Tapr Fph 1/4X5 375314
- Hillman Lag Shield Short 3/8 370210
- Hillman Expandets Green 1 1/2In 370723
- Hillman Lead Ms Anch 3/8-16 370147
- Hillman Rawl Tapr Fhp 1/4X3-1/4 375311
- Hillman Rawl Tapr Fhp 1/4X2-3/4 375310
- Hillman Anchor Screws