Shop Alternate Products
This Product is Discontinued
Hillman
Split Lock Washer, Steel, Zinc Finish (Discontinued)
Mfr # 923222
Zoro # G1769324
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc
- System of Measurement Metric
- Package Type C-Pak
- Style Split