Hillman
Philip Pn Sms Z 10X5/8
- Zoro #: G3687867
- Mfr #: 80063

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.62
Hillman #80063 Specifications
- Zoro #: G3687867
- Mfr #: 80063
- Head Type: Pan
- Material: Steel
- Finish: Zinc
- Size: #10 x 5/8"
- Length: 5/8"
- Drive Type: Phillips
- System of Measurement: Inches
- Package Quantity: 100
- Head Dia.: #10
- Thread Type: USS Coarse
- Primary Color: Silver
- Package Type: C-Pak
- Point Type: Sharp
- Country of Origin (subject to change): United States
Description
Sheet metal screws or tapping screws are highly versatile. Though they are designed to attach metal to metal they're also used to attach metal to wood fiberglass and plastic. Great for general repair around the house their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Hillman #80063
Explore more
- Hillman Scrw Sm Ph Fh12X1.25B100 0823518
- Hillman Pan Sq Dr Sms 6X1-1/4 70805
- Hillman Scrw Sm Hex Ss10X3/4B100 0823088
- Hillman Scrw Sm Panss10X1.25B100 0823294
- Hillman Philip Pn Sms Z 8X2 80056
- Hillman Hx Wh Sms Z 10X2 1/2 70308
- Hillman Scrw Sm Hex Ss14X1.5B100 0823142
- Hillman Philip Pn Sms Z 6X1/2 80012
- Zoro Select Metal Screw, Pan, #14 x 3/4 In L, PK3500 21AP14AX3/4
- Zoro Select Metal Screw, Pan, #14, 1 1/4 L, PK100 1VE94
- Zoro Select Metal Screw, Pan, #10, 3/8 In L, PK100 1VU22
- Hillman Sheet Metal Screws