Hillman
Plaster Washer 1"Dia
- Zoro #: G7777433
- Mfr #: 41994

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.44
Hillman #41994 Specifications
- Zoro #: G7777433
- Mfr #: 41994
- Package Quantity: 25
- System of Measurement: Inches
- Material: Steel
- Color: Silver
- Finish: Zinc
- Inside Dia.: 1"
- Size: 1"
- Package Type: XL-Pak
- Country of Origin (subject to change): China
Description
Plaster washers are about the size of a quarter. A drywall screw goes through the washer and is driven into the wood lath behind the plaster. The unique design of plaster washers anchors the plaster firmly against the lath stopping cracks and sagging. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Hillman #41994
Explore more
- Hillman Flat Washer Galv 5/8" 811074
- Hillman Washer Flat Gr8 9/16Bx50 280327
- Hillman Washer Finish Ss#6 100Pk 0830752
- Hillman Washr Bonded No.12 Bx100 290256
- Hillman Washer Flat 7/8"Gr8 Bx10 280332
- Hillman Washer Fender3/8X1.5 100 0830626
- Hillman Washer Flat Stl14Mmbbx25 923026
- Hillman Washr Fndr1/4X1.25 Bx100 0830612
- G.L. Huyett Flat Washer .872 x .315 x 1/16 NY NAT FTW-0315-NY
- Hillman Flat Washers