customer-service Help
Hillman

Rawl Tapr Hwh 1/4X3-3/4

Hillman Rawl Tapr Hwh 1/4X3-3/4 375298
Tap to zoom
Hover or click to zoom
$35.90
  • Head Type: Hex Washer
  • Finish: Perma-Seal
  • Anchor Material: Steel
See full product details
Orders over $75 ship free.

Total: $35.90

Hillman #375298 Specifications

  • Head Type: Hex Washer
  • Finish: Perma-Seal
  • Anchor Material: Steel
  • Length: 3-3/4"
  • Dia.: 1/4"
  • Package Quantity: 100
  • Size: 1/4" x 3-3/4"
  • Color: Blue
  • Drive Type: Slotted
  • Thread Type: Serrated Hi-lo
  • Package Type: C-Pak
  • Point Type: Sharp
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Manufactured for top performance in masonry-based applications concrete screw anchors are designed to fasten objects into concrete brick and block. The blue Perma-SealTM finish on this Tapper® provides long-lasting corrosion protection. Its high-low chiseled threads allow for a steady drive and installation torque reduction. Its various features and state of the art design make this anchor an excellent alternative to expansion anchors plugs and lag shields. General applications and uses include window installations interior hand rails metal door frames joint flashing storm shutters interior lighting fixtures thresholds and screened enclosures. The Slotted Hex Washer-Head Tapper® Concrete Screw Anchor is quick to use and easily installed with a matched tolerance drill bit which is included with C-Paks. Tapper® screws are perfect for interior and exterior projects. Use for light to medium duty applications. Various DOT Approvals. *

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Hillman #375298