Hillman
Rawl Tapr Hwh 3/16X2-1/4
- Zoro #: G3695232
- Mfr #: 375288

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.24
Hillman #375288 Specifications
- Zoro #: G3695232
- Mfr #: 375288
- Head Type: Hex Washer
- Finish: Perma-Seal
- Anchor Material: Steel
- Length: 2-1/4"
- Size: 3/16" x 2-1/4"
- Dia.: 3/16"
- Drive Type: Slotted
- Package Quantity: 100
- Color: Blue
- Point Type: Sharp
- Thread Type: Serrated Hi-lo
- Package Type: C-Pak
- Country of Origin (subject to change): Taiwan, Province of China
Description
Manufactured for top performance in masonry-based applications concrete screw anchors are designed to fasten objects into concrete brick and block. The blue Perma-SealTM finish on this Tapper® provides long-lasting corrosion protection. Its high-low chiseled threads allow for a steady drive and installation torque reduction. Its various features and state of the art design make this anchor an excellent alternative to expansion anchors plugs and lag shields. General applications and uses include window installations interior hand rails metal door frames joint flashing storm shutters interior lighting fixtures thresholds and screened enclosures. The Slotted Hex Washer-Head Tapper® Concrete Screw Anchor is quick to use and easily installed with a matched tolerance drill bit which is included with C-Paks. Tapper® screws are perfect for interior and exterior projects. Use for light to medium duty applications. Various DOT Approvals. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Hillman #375288
Explore more
- Hillman Expandets Blue 1In 370729
- Hillman Rawl Tapr Hwh 3/16X3-1/4 375290
- Hillman Lead Ms Anch 5/16-18 370144
- Hillman Rawl Tapr Hwh 1/4X4 375299
- Hillman Rawl Tapr Fhp 1/4X4 375313
- Hillman Nylon Anc Truss 1/4X2 370567
- Hillman Rawl Tapr Hwh 3/16X3-3/4 375291
- Hillman Lead Ws Anch 10-14X1 370246
- Hillman Anchor Screws