Skip to Main Content
customer-service Help
Hillman

Screw Tr Combo 1/4-20X1

Hillman Screw Tr Combo 1/4-20X1 111865
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.61
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $15.61

Hillman #111865 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Zinc     truss-head     combination-drive machine screws have a low rounded top surface with a flat bearing surface greater in area than a round head fastener of the same nominal size. Weaker than a pan or round fastener     but preferred in applications where minimal clearance exists above the head. Fasten with either a Phillips or slot screwdriver to reduce risk of over-tightening and protect the screw and fastened material. Use for any indoor or outdoor projects. 1/4-20 coarse thread x 1 length. *

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Hillman #111865