Hillman
Split Lockwash Z 1/4
- Zoro #: G7669651
- Mfr #: 300018

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.25
Hillman #300018 Specifications
- Zoro #: G7669651
- Mfr #: 300018
- Material: Steel
- Finish: Zinc
- Package Quantity: 100
- Inside Dia.: 1/4"
- System of Measurement: Inches
- Color: Silver
- Size: 1/4"
- Package Type: C-Pak
- Style: Split
- Country of Origin (subject to change): United States
Description
Engineered to provide more uniform load distribution split lock washers are great for any indoor/outdoor project. Ideal for situations where potential loosening from corrosion or vibration is a concern split lock washers are used to prevent nuts and bolts from coming loose. These fasteners contain split ends that help lock into the mating material thus providing a locking feature when tightened beneath a nut. The zinc finish provides moderate corrosion resistance. Use with treated lumber in applications with like nuts and bolts of similar diameter. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Hillman #300018
Explore more
- Hillman Metr Lockwashers M6 923224
- Hillman Metr Lockwashers M12 923232
- Hillman 10# Splt Lockwash 5/8In 661305
- Hillman Splt Lck Wsh Y Gr.8 5/8 300321
- Hillman 10# Splt Lockwash 5/16In 661301
- Hillman Splt Lck Wsh Y Gr.8 1/2 300315
- Hillman Splt Lck Wsh Y Gr.8 3/8 300309
- Hillman Galv Split Lockwash 5/8 811062
- Moroso WASHERS, QUICK FASTENER 71610
- Zoro Select #12 x 0.377" OD 18-8 Stainless Steel Plain Finish Standard Split Lock Washers, 100 pk. 1NY96
- Zoro Select 1" x 1.656" OD 316 Stainless Steel Plain Finish Standard Split Lock Washers, 5 pk. 1NY79
- Hillman Split Lock Washers