customer-service Help
Hillman

Split Lockwash Z N012

Hillman Split Lockwash Z N012 300016
Tap to zoom
Hover or click to zoom
$6.28

Must order in multiples of 2

  • Material: Steel
  • Finish: Zinc
  • Package Quantity: 100
See full product details
Orders over $75 ship free.

Total: $12.56

Hillman #300016 Specifications

  • Material: Steel
  • Finish: Zinc
  • Package Quantity: 100
  • Inside Dia.: #12
  • System of Measurement: Inches
  • Size: #12
  • Color: Silver
  • Style: Split
  • Package Type: C-Pak
  • Country of Origin (subject to change): United States

Description

Engineered to provide more uniform load distribution split lock washers are great for any indoor/outdoor project. Ideal for situations where potential loosening from corrosion or vibration is a concern split lock washers are used to prevent nuts and bolts from coming loose. These fasteners contain split ends that help lock into the mating material thus providing a locking feature when tightened beneath a nut. The zinc finish provides moderate corrosion resistance. Use with treated lumber in applications with like nuts and bolts of similar diameter. *

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Hillman #300016