customer-service Help
Hillman

Splt Lck Wsh Y Gr.8 1/4

Hillman Splt Lck Wsh Y Gr.8 1/4 300303
Tap to zoom
Hover or click to zoom
$8.44
  • Material: Steel
  • Finish: Zinc - Yellow Dichromate
  • Package Quantity: 100
See full product details
Orders over $75 ship free.

Total: $8.44

Hillman #300303 Specifications

  • Material: Steel
  • Finish: Zinc - Yellow Dichromate
  • Package Quantity: 100
  • Inside Dia.: 1/4"
  • System of Measurement: Inches
  • Size: 1/4"
  • Style: Split
  • Package Type: C-Pak
  • Country of Origin (subject to change): United States

Description

Engineered to provide more uniform load distribution split lock washers are great for any indoor/outdoor project. Ideal for situations where potential loosening from corrosion or vibration is a concern split lock washers are used to prevent nuts and bolts from coming loose. These grade 8 fasteners contain split ends that help lock into the mating material thus providing a locking feature when tightened beneath a nut. The yellow dichromate zinc-plating provides moderate corrosion resistance. Use with treated lumber in applications with like nuts and bolts of similar diameter. *

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Hillman #300303