Skip to Main Content
customer-service Help
Hillman

Splt Lck Wsh Y Gr.8 1In

Hillman Splt Lck Wsh Y Gr.8 1In 300330
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.29
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.
Total: $11.29

Hillman #300330 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Engineered to provide more uniform load distribution     split lock washers are great for any indoor/outdoor project. Ideal for situations where potential loosening from corrosion or vibration is a concern     split lock washers are used to prevent nuts and bolts from coming loose. These grade 8 fasteners contain split ends that help lock into the mating material     thus providing a locking feature when tightened beneath a nut. The yellow dichromate zinc-plating provides moderate corrosion resistance. Use with treated lumber in applications with like nuts and bolts of similar diameter. *

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Hillman #300330