Hillman
Splt Lck Wsh Y Gr.8 3/8
- Zoro #: G7776051
- Mfr #: 300309

Tap to zoom
Hover or click to zoom
$11.63
- Material: Steel
- Finish: Zinc - Yellow Dichromate
- Package Quantity: 100
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.63
Hillman #300309 Specifications
- Zoro #: G7776051
- Mfr #: 300309
- Material: Steel
- Finish: Zinc - Yellow Dichromate
- Package Quantity: 100
- Inside Dia.: 3/8"
- System of Measurement: Inches
- Size: 3/8"
- Package Type: C-Pak
- Style: Split
- Country of Origin (subject to change): United States
Description
Engineered to provide more uniform load distribution split lock washers are great for any indoor/outdoor project. Ideal for situations where potential loosening from corrosion or vibration is a concern split lock washers are used to prevent nuts and bolts from coming loose. These grade 8 fasteners contain split ends that help lock into the mating material thus providing a locking feature when tightened beneath a nut. The yellow dichromate zinc-plating provides moderate corrosion resistance. Use with treated lumber in applications with like nuts and bolts of similar diameter. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Hillman #300309
Explore more
- Hillman Washer Lock Ss #6 100Pk 0830658
- Hillman Splt Lck Wsh Y Gr.8 7/16 300312
- Hillman Split Lockwash Z No8 300012
- Hillman Metr Lockwashers M5 923222
- Hillman Splt Lck Wsh Y Gr.8 1In 300330
- Hillman Galv Split Lockwash 3/8 811056
- Hillman 10# Splt Lockwash 1/2In 661304
- Hillman Metr Lockwashers M8 923228
- Moroso WASHERS, QUICK FASTENER 71610
- Zoro Select #12 x 0.377" OD 18-8 Stainless Steel Plain Finish Standard Split Lock Washers, 100 pk. 1NY96
- Zoro Select 1" x 1.656" OD 316 Stainless Steel Plain Finish Standard Split Lock Washers, 5 pk. 1NY79
- Hillman Lock Washers