Shop Alternate Products
This Product is Discontinued
Hillman
Split Lock Washer, Steel, Zinc Yellow Finish (Discontinued)
Mfr # 300306
Zoro # G7776359
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc Yellow
- System of Measurement Inch
- Style Split
- Package Type C-Pak