Hillman
Toggle Bolt 1/4X4
- Zoro #: G3683886
- Mfr #: 370069

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $27.83
Hillman #370069 Specifications
- Zoro #: G3683886
- Mfr #: 370069
- Anchor Length (In.): 4"
- Head Dia.: 1/4"
- Material: Steel
- Package Quantity: 50
- Size: 1/4" x 4"
- Head Type: Round
- Drive Type: Slotted
- Finish: Zinc
- Point Type: Blunt
- Thread Type: USS Coarse
- Package Type: C-Pak
- Primary Color: Silver
- Country of Origin (subject to change): China
Description
Toggle bolts come with spring-action wings and are intended for anchoring into hollow walls. The wing is designed to spread apart behind the base material upon installation for firm hold in hollow wall applications. The wing disperses the weight of the secured item over a larger area increasing the weight that can be secured compared to a regular bolt. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Hillman #370069
Explore more
- Hillman Tog Blt W/Wing 5/16 X 6 372516
- Hillman Toggle Bolt 1/4X6 370075
- Hillman Toggle Wing 3/8-16 Bx50 370126
- Hillman Plastic Toggle 5/8 Large 375374
- Hillman Trus Toggle Bolt 1/8X3 370110
- Hillman Anch Blts W/N&W 1/2X10 260329
- Hillman Anch Blts W/N&W 3/8X6 260304
- Hillman Trus Toggle Bolt 1/8X2 370109
- Grip-Rite Anchr Bolts 5/8X12" 25Pk 5812HGAB25
- Grip-Rite Anchr Bolts 1/2X10" 50Pk 1210GAB50
- Mkt Fastening Sup-R-Toggle Heads, 5/16", PK100 8357000
- Hillman Toggle Bolt Anchors