Hillman
Toggle Bolt 3/8-16X4 Bx8
- Zoro #: G3251539
- Mfr #: 372518

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.12
Hillman #372518 Specifications
- Zoro #: G3251539
- Mfr #: 372518
- Head Type: Round
- Package Quantity: 8
- Material: Steel
- Head Dia.: 3/8"
- Size: 3/8" x 4"
- Anchor Length (In.): 4"
- Drive Type: Slotted
- Finish: Zinc
- Package Type: Mini Box
- Thread Type: USS Coarse
- Point Type: Blunt
- Country of Origin (subject to change): China
Description
Toggle bolts come with spring-action wings and are intended for anchoring into hollow walls. The wing is designed to spread apart behind the base material upon installation for firm hold in hollow wall applications. The wing disperses the weight of the secured item over a larger area increasing the weight that can be secured compared to a regular bolt. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Hillman #372518
Explore more
- Hillman Tog Bolt W/Wing 3/8 X 6 372520
- Hillman Toggle Bolt 3/16X2 370051
- Hillman Toggle Bolt 3/16X6 370063
- Hillman Toggle Bolt 1/4X5 370072
- Hillman Toggle Wing 1/8" Bx100 370114
- Hillman Plastic Toggle 1/8 Mini 375366
- Hillman Toggle Wings Only 5/16 370123
- Hillman Tog Blt W/Wing 5/16 X 6 372516
- Grip-Rite Anchr Bolts 1/2X10" 50Pk 1210GAB50
- Grip-Rite Anchr Bolts 5/8X12" 25Pk 5812HGAB25
- Mkt Fastening Sup-RToggle, Combo Round Head, 3/8x5", PK50 8378000
- Hillman Toggle Bolt Anchors