Shop Alternate Products
This Product is Discontinued
Hillman
Trus Toggle Bolt 1/8X3 (Discontinued)
Mfr # 370110
Zoro # G3251986
This Product is Discontinued
Key Features
- Material Steel
- Head Type Truss
- Drive Type Slotted
- Anchor Length (In.) 3"
- Head Dia. 1/8"