Shop Alternate Products
This Product is Discontinued
Hillman
Flat Washer, Fits Bolt Size 3/4 in Steel, Zinc Yellow Finish (Discontinued)
Mfr # 280308
Zoro # G7776191
This Product is Discontinued
Key Features
- System of Measurement Inch
- Washer Basic Material Steel
- Fits Bolt Sizes 3/4 in
- Fastener Finish Zinc Yellow
- Thread Type USS Coarse