Hillman
Washer Ht Flat9/16 Bx50
- Zoro #: G7775613
- Mfr #: 280306

Tap to zoom
Hover or click to zoom
$31.61
- Package Quantity: 50
- System of Measurement: Inches
- Inside Dia.: 9/16"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.61
Hillman #280306 Specifications
- Zoro #: G7775613
- Mfr #: 280306
- Package Quantity: 50
- System of Measurement: Inches
- Inside Dia.: 9/16"
- Material: Steel
- Finish: Zinc - Yellow Dichromate
- Size: 9/16"
- Thread Type: USS Coarse
- Package Type: C-Pak
- Style: USS
- Country of Origin (subject to change): United States
Description
Flat washers are great for adding resistance to your bolts and screws to prevent them from boring into the wood and weakening it. These USS coarse threaded washers are dichromate to be corrosion resistant and designed to fit other coarse fit bolts and washers. When selecting a washer be sure to pick one that matches the fasteners you are already using. Picking a different finish may cause a chemical reaction weakening your fasteners over time. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Hillman #280306
Explore more
- Hillman Washer Sae 7/16"Flatbx50 280062
- Hillman Washer Fender1/4X1.5 100 0830614
- Hillman Washer Fendr3/16X1.5 100 290009
- Hillman Washer Finsh Ss#12 100Pk 0830758
- Hillman Flat Washer Galv 5/8" 811074
- Hillman Washer Flat Gr8 9/16Bx50 280327
- Hillman Washer Finish Ss#6 100Pk 0830752
- Hillman Washr Bonded No.12 Bx100 290256
- Hillman General Washers