Shop Alternate Products
This Product is Discontinued
Hillman
Split Lock Washer, Steel, Zinc Finish (Discontinued)
Mfr # 300027
Zoro # G2693729
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc
- System of Measurement Inch
- Color Silver
- Package Type C-Pak