customer-service Help
Hillman

Wood Screw #9X3"

Hillman Wood Screw #9X3" 48584
Tap to zoom
Hover or click to zoom
$10.61
  • Head Type: Flat
  • Drive: Star
  • Size: #9 x 3"
See full product details
Orders over $75 ship free.

Total: $10.61

Hillman #48584 Specifications

  • Head Type: Flat
  • Drive: Star
  • Size: #9 x 3"
  • Length: 3"
  • Material: Steel
  • Finish: Zinc - Yellow Dichromate
  • System of Measurement: Inches
  • Package Quantity: 83
  • Head Dia.: #9
  • Point Type: Type 17
  • Thread Type: Cross-cut
  • Package Type: 1lb Chipboard
  • Primary Color: Yellow
  • Country of Origin (subject to change): China

Description

Power Pro premium interior wood screws are designed for wood construction and DIY projects. Engineered performance provides simple solutions for your project. These screws are made of yellow zinc and feature a no-strip star drive countersinking blades no-split twist shank and no pre-drill Bore-Fast thread. Packaging stacks neatly for easy storage and organization for hassle-free post-purchase use.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Hillman #48584