DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Coffee Packet, Med Roast, Regular, PK42

HILLS BROTHERS| Zoro #: G1176244| Mfr #: 00 18400 01027 00

$33.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Coffee
Caffeine Type: Caffeinated
Individual Package Weight: 1.10 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176244 Mfr #: 00 18400 01027 00
Item: CoffeeCaffeine Type: Caffeinated
Individual Package Weight: 1.10 oz.Package Net Weight: 2.88 lb.
Beverage Package Style: Fraction PackCoffee Roast/Tea Type: Medium
Beverage Format: GroundCountry of Origin (subject to change): United States

Description

Coffee, Beverage Package Style Fraction Pack, Package Net Weight 2.88 lb., Individual Package Weight 1.10 oz., Caffeine Type Caffeinated, Coffee Roast/Tea Type Medium, Beverage Format Ground, Package Quantity 42

Reviews