Hippo Hopper
HD Hopper, 5 yd., 6500 lb., Gray
- Zoro #: G7103945
- Mfr #: HH80HD
$3,037.81
- Item: Heavy Duty Self Dumping Hopper
- Color: Gray
- Fork Pocket Height: 2-3/4"
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Total: $3,037.81
Hippo Hopper #HH80HD Specifications
- Zoro #: G7103945
- Mfr #: HH80HD
- Item: Heavy Duty Self Dumping Hopper
- Color: Gray
- Fork Pocket Height: 2-3/4"
- Fork Pocket Width: 40"
- Hopper Base: Standard
- Load Capacity: 6500 lbs
- Cubic Yard Capacity: 5 cu. yd.
- Overall Height: 59"
- Overall Length: 74"
- Overall Width: 96"
- Lip Height: 39"
- Material: Carbon Steel
- Color - Hoppers and Cube Trucks: Gray
- Container Material - Hoppers and Cube Trucks: Base: 1/4" Formed Steel; Box: 3/16" Carbon Steel
- Load Capacity - Hoppers and Cube Trucks: 6500 lb.
- Weight (Lbs.): 1420
- Country of Origin (subject to change): United States
Description
HD Hopper,5 yd.,6500 lb.,Gray