Skip to Main Content
customer-service Help
Hippo Hopper

HD Hopper, w/Rollers, Lid, 4 yd., 6500 lb.

Feedback Help us improve our product images
$4,148.81
  • Item: Self Dumping Hopper With Rollers
  • Color: Gray
  • Load Capacity: 6500 lbs
See full product details
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Total: $4,148.81

Hippo Hopper #HH64-CP-L Specifications

  • Item: Self Dumping Hopper With Rollers
  • Color: Gray
  • Load Capacity: 6500 lbs
  • Cubic Yard Capacity: 4 cu. yd.
  • Overall Height: 59"
  • Overall Length: 69"
  • Overall Width: 83"
  • Lip Height: 39"
  • Caster Material: Polyurethane
  • Color - Hoppers and Cube Trucks: Gray
  • Includes: Lid
  • Container Material - Hoppers and Cube Trucks: Base: 1/4" Formed Steel; Box: 7 ga. Carbon Steel
  • Load Capacity - Hoppers and Cube Trucks: 4500 to 6500 lb.
  • Material: Carbon Steel
  • Weight (Lbs.): 1428
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HD Hopper,w/Rollers,Lid,4 yd.,6500 lb.

Reviews of Hippo Hopper #HH64-CP-L