DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Abrasive Belt, 120 Grit, PK5

HIRETECH| Zoro #: G2310971| Mfr #: 01017

$45.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 19"
Color: Black
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2310971 Mfr #: 01017
Length: 19"Color: Black
Abrasive Type: CoatedWidth: 8"
Item: Sanding BeltBacking Material: Cloth
Grit: 120Abrasive Material: Aluminum Oxide
Grade: FineBacking Weight: X
Country of Origin (subject to change): United States

Description

Sanding Belt, Width 8 In., Length 19 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Color Black, Backing Weight X, Backing Material Cloth, Package Quantity 5

Reviews