KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Abrasive Belt, 80 Grit, PK5

HIRETECH| Zoro #: G0962857| Mfr #: 01015

$47.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"
Grit: 80
Item: Sanding Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962857 Mfr #: 01015
Width: 8"Grit: 80
Item: Sanding BeltBacking Weight: X
Color: BlackBacking Material: Cloth
Length: 19"Abrasive Material: Aluminum Oxide
Grade: MediumAbrasive Type: Coated
Country of Origin (subject to change): United Kingdom

Description

Sanding Belt, Width 8 In., Length 19 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Color Black, Backing Weight X, Backing Material Cloth, Package Quantity 5

Reviews