KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Abrasive Disc, Fiber Back 16 Grit, PK25

HIRETECH| Zoro #: G1669306| Mfr #: 01025

$131.15 /pk

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 7"
Color: Multi
For Use With: Mfr. No. 7004
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669306 Mfr #: 01025
Diameter: 7"Color: Multi
For Use With: Mfr. No. 7004Grit: Fiber Back 16
Country of Origin (subject to change): United Kingdom

Description

Abrasive Disc, For Use With Mfr. No. 7004, Fiber Back 16 Grit, Diameter 7 In., Color Multi, Package Quantity 25

Reviews