KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Abrasive Sheet, Adhesive Back 280, PK50

HIRETECH| Zoro #: G1362961| Mfr #: 01769

$252.28 /pk

This item ships free. Details.Standard ground shipping.
Details:
Block Size: 4-1/2" x 15-3/4"
Length: 15-3/4"
For Use With: Mfr. No. 7009
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362961 Mfr #: 01769
Block Size: 4-1/2" x 15-3/4"Length: 15-3/4"
For Use With: Mfr. No. 7009Grit: Adhesive Back 280
Item: Abrasive SheetColor: Multi
Width: 4-1/2"Country of Origin (subject to change): United Kingdom

Description

Abrasive Sheet, For Use With Mfr. No. 7009, Adhesive Back 280 Grit, Length 15-3/4 In., Width 4-1/2 In., Block Size 4-1/2 In. x 15-3/4 In., Color Multi, Package Quantity 50

Reviews