Hirsh

15 in W 2 Drawer Pedestal Files, Charcoal, Letter


product price: $230.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Charcoal
  • File Size Letter
  • Height 27.75 in
  • Material Steel
  • Number of Drawers 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hirsh
  • MFR # 21118
  • Zoro # G0932861
  • UPC #
    00029404211195
  • Country of Origin Mexico
  • Category File Cabinets

Dimensions

File Size Letter
Height 27.75 in
Overall Depth 22.875 in
Width 15 in
Depth 22.88"

Details

Color Charcoal
Material Steel
Number of Drawers 2
File Cabinet Type Mobile
Item Pedestal Files
Includes Locking, Casters
Standards Commercial ANSI/BIFMA,Greenguard ,TAA Compliant
Features Limited Lifetime Warranty

Description

File,Pedestal,Mobile,23 In.,FF,Charcoal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.