Hirsh
15" W 2 Drawer File Cabinet, Black, Letter
- Zoro #: G1862128
- Mfr #: 14410
Hover or click to zoom Tap to zoom
Key Features
- File Size: Letter
- Height: 28.38"
- Material: Steel
- Number of Drawers: 2
- Overall Depth: 25 in
- Overall Height: 28 3/8 in
- Width: 15"
- Finish: Powder Coated
$178.99
Subtotal: $178.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter 14409
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter 14411
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter 19626
- HIRSH 30" W 5 Drawer Lateral File Cabinet, Putty, Letter 14979
- HIRSH 15" W 5 Drawer File Cabinet, Putty, Letter 17777
- HIRSH 18" W 4 Drawer File Cabinet, Light Gray, Legal 17550
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter 19627
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter 22651
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter 21119
- HON 15-3/4 in W 3 Drawer File Cabinets, Harvest, Legal; Letter H105102.CC
- GLOBAL EQUIPMENT Orbit CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans - Black 249309FBK
- Hirsh File Cabinets