- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- File Cabinets
- /
- 18" W 2 Drawer File Cabinet, Putty, Legal
Hirsh
18" W 2 Drawer File Cabinet, Putty, Legal
- Zoro #: G1813067
- Mfr #: 14412
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $161.95
Hirsh #14412 Specifications
- Zoro #: G1813067
- Mfr #: 14412
- Color: Putty
- File Size: Legal
- Height: 28.38"
- Material: Steel
- Number of Drawers: 2
- Overall Depth: 25 in
- Overall Height: 28 3/8 in
- Width: 18"
- Finish: Powder Coated
- File Cabinet Type: Vertical
- Series: 2500
- Green Environmental Attribute: Product Contains a Minimum of 20% Post-Consumer Recycled Content
- Item: File Cabinet
- Includes: Follower Blocks
- Assembled/Unassembled: Assembled
- Lock Included: Yes
- Green Certification or Other Recognition: GREENGUARD Gold
- Standards: Green Guard Certified
- Handle Type: Aluminum
- Label Holder Included: Yes
- Overall Width: 18 in
- Product Type: File Cabinet
- Country of Origin (subject to change): Mexico
Description
File Cabinet, File Cabinet Type Vertical, Series 2500, File Size Legal, Number of Drawers 2, Overall Width 18 in, Overall Height 28 3/8 in, Overall Depth 25 in, Finish Powder Coated, Color Putty, Material Steel, Label Holder Included Yes, Lock Included Yes, Assembled, Standards Green Guard Certified, Includes Follower Blocks
Restrictions and Compliance
- ***
Reviews of Hirsh #14412
Explore more
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal 14413
- HIRSH 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter 17458
- HIRSH 15" W 4 Drawer File Cabinet, Light Gray, Letter 17547
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter 23706
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal 16701
- HIRSH 5 Drawer Lateral File Cabinet, White, Legal/Letter 23707
- GLOBAL EQUIPMENT Interion - Blueprint Flat File Cabinet ¿ 5 Drawer - 54¿ ¿ Putty 506827PY
- SAFCO 62X48 F/Harbor Cab 62483
- TENNSCO 14-15/16" W 2 Drawer Black, Letter V282-MFBK
- SAFCO 46-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4972LG
- Hirsh File Cabinets