Hirsh
18" W 4 Drawer File Cabinet, Black, Legal
- Zoro #: G1856747
- Mfr #: 17549
Hover or click to zoom Tap to zoom
Key Features
- File Size: Legal
- Height: 52"
- Material: Steel
- Number of Drawers: 4
- Overall Depth: 25 in
- Overall Height: 52 in
- Width: 18"
- Finish: Powder Coated
$293.89
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $293.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hirsh #17549 Specifications
- Zoro #: G1856747
- Mfr #: 17549
- UPC #: 029404175497
- Color: Black
- File Size: Legal
- Height: 52"
- Material: Steel
- Number of Drawers: 4
- Overall Depth: 25 in
- Overall Height: 52 in
- Width: 18"
- Finish: Powder Coated
- File Cabinet Type: Vertical
- Series: 2500
- Handle Type: Aluminum
- Item: File Cabinet
- Green Environmental Attribute: Product Contains a Minimum of 20% Post-Consumer Recycled Content
- Overall Width: 18 in
- Label Holder Included: Yes
- Standards: Green Guard Certified
- Includes: Follower Blocks
- Green Certification or Other Recognition: GREENGUARD Gold
- Assembled/Unassembled: Assembled
- Lock Included: Yes
- Product Type: File Cabinet
- Country of Origin (subject to change): Mexico
Description
File Cabinet, File Cabinet Type Vertical, Series 2500, File Size Legal, Number of Drawers 4, Overall Width 18 in, Overall Height 52 in, Overall Depth 25 in, Finish Powder Coated, Color Black, Material Steel, Label Holder Included Yes, Lock Included Yes, Assembled, Standards Green Guard Certified, Includes Follower Blocks
Restrictions and Compliance
- ***
Reviews of Hirsh #17549
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HIRSH 18" W 4 Drawer File Cabinet, Light Gray, Legal 17550
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal 17548
- HIRSH 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter 17458
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter 23750
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter, Legal, A4 14971
- HIRSH 15" W 4 Drawer File Cabinet, Light Gray, Letter 17547
- PHOENIX SAFE INTERNATIONAL Phoenix Safe Vertical 31" 4-Drawer Legal Fire and Water Resistant File Cabinet, Putty - LGL4W31P LGL4W31P
- SPACE SOLUTIONS Home Office 30" W 2 Drawer Lateral File Cabinet, Navy 24080
- FIRE KING Fireking Fireproof 2 Drawer Lateral File Cabinet - Letter-Legal Size 37-1/2"W x 22"D x 28"H - Black 23822CBL
- LORELL 15.8" W Lorell Contemporary Furniture, Laminate, Cherry LLR69430
- BUSH BUSINESS FURNITURE Easy Office 2 Drawer Lateral File Cabinet in Pure White - Assembled EO109WHSU
- Hirsh File Cabinets