Hirsh
15" W 3 Drawer Desk Pedestal, Charcoal
Mfr # 19322
Zoro # G4314445
$241.41
16% off
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27-3/4"
- Material Steel
- Overall Depth 19 7/8 in
- Overall Height 27 3/4 in
- Width 15"
Explore More Products
- HIRSH 15" W 2 Drawer Desk Pedestal, White 19357
- HIRSH 15" W 2 Drawer Desk Pedestal, Medium Tone 19358
- HIRSH 15" W 3 Drawer Desk Pedestal, Blue 19356
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Charcoal, Letter 17636
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal 16702
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Putty, Letter 14973
- HIRSH 30" W 5 Drawer Lateral File Cabinet, Black, Letter 14980
- HIRSH 36 in W Commercial Lateral, Screamin' Green 24259
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter 17899
- HIRSH 20 in. Deep Mobile File Cabinet 2 Drawer with XL Backpack Drawer, Letter Width, Arctic Silver 25034
- LORELL 15" W Lorell Mobile Pedestal, Light Gray LLR49525
- Hirsh File Cabinets