Hirsh
28-1/2" W 4 Drawer File Cabinet, Black, Letter
- Zoro #: G1862283
- Mfr #: 18773
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Black
- File Size: Letter
- Height: 52"
- Material: Steel
- Number of Drawers: 4
- Overall Depth: 28 1/2 in
- Overall Height: 52 in
- Type: File
$400.32
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $400.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hirsh #18773 Specifications
- Zoro #: G1862283
- Mfr #: 18773
- UPC #: 029404187735
- Color: Black
- File Size: Letter
- Height: 52"
- Material: Steel
- Number of Drawers: 4
- Overall Depth: 28 1/2 in
- Overall Height: 52 in
- Type: File
- Width: 28-1/2"
- Depth: 28.5"
- Finish: Powder Coated
- File Cabinet Type: Vertical
- Series: 28.5 in Deep Verticals
- Includes: Follower Blocks
- Item: File Cabinet
- Overall Width: 15 in
- Green Certification or Other Recognition: GREENGUARD Gold
- Label Holder Included: Yes
- Green Environmental Attribute: Minimum 25% Post-Consumer Recycled Content
- Lock Included: Yes
- Assembled/Unassembled: Assembled
- Handle Type: Aluminum
- Standards: Green Guard Certified
- Product Type: File Cabinet
- Drawer Type: File
- Country of Origin (subject to change): Mexico
Description
File Cabinet, File Cabinet Type Vertical, Series 28.5 in Deep Verticals, File Size Letter, Number of Drawers 4, Overall Width 15 in, Overall Height 52 in, Overall Depth 28 1/2 in, Finish Powder Coated, Color Black, Material Steel, Label Holder Included Yes, Lock Included Yes, Assembled, Standards Green Guard Certified, Includes Follower Blocks
Restrictions and Compliance
- ***
Reviews of Hirsh #18773
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HIRSH 4 Drawer File Cabinet, Black, A4/Legal/Letter 17454
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter 14417
- HIRSH 30" W 2 Drawer Lateral 101 File Cabinet, Putty 24082
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter 14970
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter 23701
- HIRSH 3 Drawer File Cabinet, Black, A4/Legal/Letter 17634
- SAUDER Edgewater Lateral File Cabinet, 2 Legal/Letter-Size File Drawers, Estate Black, 33.25"x23.5"x29.38" 409044
- SAFCO Flat File Stl 10 Drawer Sil 4986SV
- SAFCO 83X48 A Config F/Harbr Cab/Ka1 8348A3K
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter H685.L.Q
- DATUM FILING SYSTEMS Rotary File Cabinet Starter Unit, Legal, 4 Shelves, Black XLG-S5-T25
- Hirsh File Cabinets