Hirsh
30" W 2 Drawer Lateral File Cabinet, Putty, Letter
- Zoro #: G4315501
- Mfr #: 14954
Hover or click to zoom Tap to zoom
Key Features
- Color: Putty
- File Size: A4/Legal/Letter
- Height: 28"
- Material: Steel
- Number of Drawers: 2
- Overall Depth: 18 63/100 in
- Overall Height: 28 in
- Type: Lateral
$366.59
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Subtotal: $366.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hirsh #14954 Specifications
- Zoro #: G4315501
- Mfr #: 14954
- UPC #: 29404149542
- Color: Putty
- File Size: A4/Legal/Letter
- Height: 28"
- Material: Steel
- Number of Drawers: 2
- Overall Depth: 18 63/100 in
- Overall Height: 28 in
- Type: Lateral
- Width: 30"
- Depth: 18.63"
- Finish: Powder Coated
- Number of Drawers or Bins: 2
- File Cabinet Type: Lateral
- Series: HL1000
- Front-Back Capacity Legal: 30-13/64"
- Includes: Hang Rails
- Number of Shelves: 0
- Construction: Steel
- Lock Included: Yes
- Label Holder Included: No
- Side to Side Capacity Legal: 52-49/64"
- Side to Side Capacity Letter: 52-49/64"
- Handle Type: Monochromatic
- Number of Doors: 0
- Item: Lateral File Cabinet
- Assembled/Unassembled: Assembled
- Number of Pockets: 0
- Standards: ANSI/BIFMA
- Overall Width: 30 in
- Front/Back Capacity Letter: 60-13/32"
- Product Type: Lateral File Cabinet
- Country of Origin (subject to change): United States
Description
Lateral File Cabinet, File Cabinet Type Lateral, Series HL1000, File Size A4/Legal/Letter, Number of Drawers 2, Number of Doors 0, Overall Width 30 in, Overall Height 28 in, Overall Depth 18 63/100 in, Finish Powder Coated, Color Putty, Material Steel, Label Holder Included No, Lock Included Yes, Assembled, Standards ANSI/BIFMA, Includes Hang Rails
Reviews of Hirsh #14954
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HIRSH 2 Drawer File Cabinet, Putty, A4/Legal/Letter 17450
- HIRSH 42" W 5 Drawer File Cabinet, Putty, Letter 17975
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter 14409
- HIRSH 36" W 2 Drawer File Cabinet, Light Gray, Letter 17452
- HIRSH 36"W 2 Drawer Lateral File Cabinet, Screamin' Green 24250
- HIRSH 4 Drawer File Cabinet, Black, A4/Legal/Letter 17460
- MANHATTAN COMFORT Lexington 4-Drawers for Deskside in Maple Cream 72651
- HON HON® 25"D 2 Drawer Vertical File - Letter - Gray w/ Lock HON512PQ
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH CF-669BK
- CONTEMPORARY 2 Drawer File Cabinet in Oak 00201/X
- GLOBAL EQUIPMENT Interion® 2-Drawer Premium Lateral File Cabinet, 30"W x 18"D x 28"H, Black LF-30-2D-BLACK
- Hirsh File Cabinets