Hirsh
30" W 5 Drawer Lateral File Cabinet, Putty, Letter
- Zoro #: G4315328
- Mfr #: 14979
Hover or click to zoom Tap to zoom
Key Features
- File Size: A4/Legal/Letter
- Height: 67.63"
- Material: Steel
- Number of Drawers: 5
- Overall Depth: 18 63/100 in
- Overall Height: 67 63/100 in
- Type: Lateral
- Width: 30"
$742.57
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $742.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hirsh #14979 Specifications
- Zoro #: G4315328
- Mfr #: 14979
- UPC #: 29404149795
- Color: Putty
- File Size: A4/Legal/Letter
- Height: 67.63"
- Material: Steel
- Number of Drawers: 5
- Overall Depth: 18 63/100 in
- Overall Height: 67 63/100 in
- Type: Lateral
- Width: 30"
- Depth: 18.63"
- Finish: Powder Coated
- Number of Drawers or Bins: 5
- File Cabinet Type: Lateral
- Series: HL10000
- Assembled/Unassembled: Assembled
- Side to Side Capacity Legal: 131-29/32"
- Lock Included: Yes
- Includes: Hang Rails and Magnetic Label Holders, Roll Out Binder Storage and Posting Shelf
- Front-Back Capacity Legal: 75-3/4"
- Number of Pockets: 0
- Overall Width: 30 in
- Front/Back Capacity Letter: 151"
- Side to Side Capacity Letter: 131-29/32"
- Handle Type: Full-Width Drawer Pulls
- Item: Lateral File Cabinet
- Number of Shelves: 0
- Standards: ANSI/BIFMA
- Construction: Steel
- Number of Doors: 0
- Label Holder Included: Yes
- Green Certification or Other Recognition: ANSI/BIFMAISTA
- For Use With: File Storage
- Features: Adjustable Glide, Ball-bearing Suspension, Magnetic Label Holder, Interlocking, Key Lock
- Product Type: Lateral File Cabinet
- Country of Origin (subject to change): United States
Description
Lateral File Cabinet, File Cabinet Type Lateral, Series HL10000, File Size A4/Legal/Letter, Number of Drawers 5, Number of Doors 0, Overall Width 30 in, Overall Height 67 63/100 in, Overall Depth 18 63/100 in, Finish Powder Coated, Color Putty, Material Steel, Handle Type Full-Width Drawer Pulls, Label Holder Included Yes, Lock Included Yes, Assembled, Standards ANSI/BIFMA, Includes Hang Rails, Roll Out Binder Storage
Reviews of Hirsh #14979
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HIRSH 30" W 5 Drawer Lateral File Cabinet, Light Gray, Letter 14981
- HIRSH 30" W 5 Drawer Lateral File Cabinet, Black, Letter 14980
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal 17549
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter 14415
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Black, Letter 17649
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Black, Letter 14955
- ALERA 29-1/2" W 2 Drawer File Cabinets, Mahogany, Legal/Letter ALELS583020MY
- BUSH BUSINESS FURNITURE Studio C 3 Drawer Mobile File Cabinet in Storm Gray SCF216SGSU
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Light Gray, Letter 17635
- MAYLINE 36" W Lateral File Cabinet, Gray Steel MVLFLGS
- GEC Global„¢ 9300 Series 42"W 3 Drawer Binder Lateral File - Black 9342P3F-1H-BLK
- Hirsh File Cabinets