Hirsh
36" W 5 Drawer Lateral File Cabinet, Charcoal, Letter
- Zoro #: G4315136
- Mfr #: 17641
Hover or click to zoom Tap to zoom
Key Features
- Color: Charcoal
- File Size: A4/Legal/Letter
- Height: 67-5/8"
- Material: Steel
- Number of Drawers: 5
- Overall Depth: 18 63/100 in
- Overall Height: 67 63/100 in
- Type: Lateral
$704.99
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $704.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hirsh #17641 Specifications
- Zoro #: G4315136
- Mfr #: 17641
- UPC #: 29404176418
- Color: Charcoal
- File Size: A4/Legal/Letter
- Height: 67-5/8"
- Material: Steel
- Number of Drawers: 5
- Overall Depth: 18 63/100 in
- Overall Height: 67 63/100 in
- Type: Lateral
- Width: 36"
- Depth: 18-5/8"
- Finish: Powder Coated
- Number of Drawers or Bins: 5
- File Cabinet Type: Lateral
- Series: HL8000
- Number of Shelves: 0
- Overall Width: 36 in
- Number of Pockets: 0
- Assembled/Unassembled: Assembled
- Side to Side Capacity Letter: 161-29/32"
- Front/Back Capacity Letter: 151"
- Standards: ANSI/BIFMA
- Label Holder Included: Yes
- Item: Lateral File Cabinet
- Construction: Steel
- Front-Back Capacity Legal: 151"
- Handle Type: Full-Width Drawer Pulls
- Includes: Hang Rails and Magnetic Label Holders, Roll Out Binder Storage and Posting Shelf
- Lock Included: Yes
- Side to Side Capacity Legal: 161-29/32"
- Number of Doors: 0
- Product Type: Lateral File Cabinet
- Country of Origin (subject to change): United States
Description
Lateral File Cabinet, File Cabinet Type Lateral, Series HL8000, File Size A4/Legal/Letter, Number of Drawers 5, Number of Doors 0, Overall Width 36 in, Overall Height 67 63/100 in, Overall Depth 18 63/100 in, Finish Powder Coated, Color Charcoal, Material Steel, Handle Type Full-Width Drawer Pulls, Label Holder Included Yes, Lock Included Yes, Assembled, Standards ANSI/BIFMA, Includes Hang Rails, Roll Out Binder Storage
Reviews of Hirsh #17641
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Putty, Letter 17889
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter 23702
- HIRSH 18" W 5 Drawer File Cabinet, Black, Legal 17781
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter 16700
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter 14954
- HIRSH 36"W 3 Drawer Lateral File Cabinet, Classic Blue 24254
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter H792.L.P
- EMBASSY 30.80" W Lateral File, Embassy, 30", Dark Chocolate, Dark Chocolate 60630-3179
- ALERA Valencia Mobile Box/File Pedestal, 15.88w x 19.13d x 22.88h, Walnut ALEVABFWA
- BUSH BUSINESS FURNITURE Series A 3 Drawer Mobile File Cabinet in Natural Cherry and Slate WC57453PSU
- TENNSCO 17-15/16" W 5 Drawer Light Gray, Legal V285C-MFLGY
- Hirsh File Cabinets