Hirsh
4 Drawer File Cabinet, Putty, A4/Legal/Letter
- Zoro #: G1813362
- Mfr #: 14976
Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $109.00 per item surcharge will be applied.
Total: $731.47
Hirsh #14976 Specifications
- Zoro #: G1813362
- Mfr #: 14976
- Color: Putty
- File Size: A4/Legal/Letter
- Height: 52.5"
- Material: Steel
- Number of Drawers: 4
- Overall Depth: 18 41/64 in
- Overall Height: 52 1/2 in
- Width: 30"
- Depth: 18.6"
- Finish: Powder Coated
- File Cabinet Type: Lateral
- Series: 3000
- Label Holder Included: Yes
- Includes: Hang Rails
- Green Environmental Attribute: Minimum 25% Post-Consumer Recycled Content
- Item: Lateral File Cabinet
- Lock Included: Yes
- Green Certification or Other Recognition: GREENGUARD Gold
- Assembled/Unassembled: Assembled
- Standards: Green Guard Certified
- Handle Type: Full-Width Drawer Pulls
- Overall Width: 30 in
- Number of Doors: 0
- For Use With: File Storage
- Features: Magnetic Label Holder, Key Lock, Adjustable Glide, Interlocking, Ball-bearing Suspension
- Product Type: Lateral File Cabinet
- Country of Origin (subject to change): United States
Description
File Cabinet, File Cabinet Type Lateral, Series 3000, File Size A4/Legal/Letter, Number of Drawers 4, Overall Width 30 in, Overall Height 52 1/2 in, Overall Depth 18 41/64 in, Finish Powder Coated, Color Putty, Material Steel, Handle Type Full-Width Drawer Pulls, Label Holder Included Yes, Lock Included Yes, Assembled, Standards Green Guard Certified, Includes Core Removable Lock, Hang Rails, Label Holders
Reviews of Hirsh #14976
Explore more
- Hirsh 42" W 5 Drawer File Cabinet, Putty, Letter 17975
- Hirsh 30" W 5 Drawer Lateral File Cabinet, Light Gray, Letter 14981
- Hirsh 15" W 2 Drawer File Cabinet, Light Gray, Letter 14417
- Hirsh 36"W 3 Drawer Lateral File Cabinet, Lava Red 24252
- Hirsh 30" W 2 Drawer Lateral 101 File Cabinet, Putty 24082
- Hirsh 42" W 3 Drawer Lateral File Cabinet, Black, Letter 17644
- Hirsh 30" W 3 Drawer Lateral File Cabinet, Putty, Letter 14973
- Hirsh File Cabinets