Skip to Main Content
customer-service Help
Hirsh

4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter

Hirsh 4 Drawer Lateral File Cabinet,  Arctic Silver,   Legal/Letter 23746
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$452.95
  • Color: Arctic Silver
  • File Size: A4/Legal/Letter
  • Material: Steel
See full product details
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
Total: $452.95

Hirsh #23746 Specifications

  • Color: Arctic Silver
  • File Size: A4/Legal/Letter
  • Material: Steel
  • Number of Drawers: 4
  • Overall Depth: 18 5/8 in
  • Overall Height: 52 1/2 in
  • Finish: Powder Coated
  • File Cabinet Type: Lateral
  • Series: HL8000
  • Includes: Hang Rails
  • Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
  • Label Holder Included: Yes
  • Lock Included: Yes
  • Item: Lateral File Cabinet
  • Number of Doors: 0
  • Standards: ANSI/BIFMA, TAA Compliant
  • Handle Type: Full-Width Drawer Pulls
  • Assembled/Unassembled: Assembled
  • Overall Width: 36 in
  • Product Type: Lateral File Cabinet
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lateral File Cabinet, File Cabinet Type Lateral, Series HL8000, File Size Legal/Letter, Number of Drawers 4, Overall Width 36 in, Overall Height 52 1/2 in, Overall Depth 18 5/8 in, Color Arctic Silver, Material Steel, Label Holder Included Yes, Lock Included Yes, Assembled, Standards ANSI/BIFMA, TAA Compliant

Reviews of Hirsh #23746